missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Three Neck Round Bottom Heavy Wall Distilling Flasks

Catalog No. K2955500500
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
Standard Taper Joint:
14/20 Center, 14/20 side
19/22 Center, 14/20 side
19/22 Center, 19/22 side
Diameter (Metric) Outer:
48 mm
83 mm
102 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Diameter (Metric) Outer
K2955500500 500 mL 14/20 Center, 14/20 side 102 mm
K2955500250 250 mL 14/20 Center, 14/20 side 83 mm
K2955000250 250 mL 19/22 Center, 14/20 side 83 mm
K2955100050 50 mL 19/22 Center, 19/22 side 48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K2955500500 Supplier DWK Life Sciences Supplier No. 2955500500

With standard outer joints

  • Angled side neck

Specifications

Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Angled
No. of Positions 3
Standard Taper Joint 14/20 Center, 14/20 side
Bottom Shape Round
Diameter (Metric) Outer 102 mm