missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Spargers for O-I Analytical Purge and Trap Concentrators

Catalog No. K5911322605
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K5911322605 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5911322605 Supplier DWK Life Sciences Supplier No. 5911322605
Only null left

Fritted, U-shaped spargers

  • Recommended for potable water/wastewater samples

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Volume (Metric) 5 mL
For Use With (Application) Potable water and wastewater samples
For Use With (Equipment) O-I analytical purge and trap concentrators
Material Borosilicate Glass
Shape U
Volume (English) 0.16 oz.
Diameter (English) Outer Neck 0.7 in.
Diameter (Metric) Outer Neck 1.8 cm