missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Round Bottom Three Neck Heavy Wall Distilling Flasks
Description
- Three-neck heavy wall round bottom flask with Standard Taper outer joints
- Vertical side necks for versatile apparatus assembly
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Referenced to ASTM Method D1744
Specifications
Specifications
| Diameter (English) Outer | 5.11 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Vertical |
| No. of Positions | 3 |
| Product Type | Distilling Flask |
| Standard Taper Joint | 24/40 Center, 24/40 side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |