missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom Three Neck Heavy Wall Distilling Flasks

Catalog No. K6060000224
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Standard Taper Joint:
24/40 Center, 24/40 side
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6060000224 100 mL 24/40 Center, 24/40 side
K6060001424 1000 mL 24/40 Center, 24/40 side
K6060000624 250 mL 24/40 Center, 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K6060000224 Supplier DWK Life Sciences Supplier No. 6060000224

With outer joints

  • Vertical side necks

Specifications

Diameter (English) Outer 2.36 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Vertical
No. of Positions 3
Standard Taper Joint 24/40 Center, 24/40 side
Bottom Shape Round
Diameter (Metric) Outer 60 mm