missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Round Bottom Four Neck Heavy Wall Distilling Flasks
Description
- Heavy wall reduces breakage.
Specifications
Specifications
| Diameter (English) Outer | 5.11 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Vertical |
| No. of Positions | 4 |
| Standard Taper Joint | 45/50 Center, 24/40 side |
| Bottom Shape | Round |