missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Round Bottom Four Neck Heavy Wall Distilling Flasks

Catalog No. K6070000924
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Standard Taper Joint:
24/40 Center, 24/40 side
29/42 Center, 24/40 side
29/42 Center, 29/42 side
45/50 Center, 24/40 side
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6070000924 1000 mL 45/50 Center, 24/40 side
K6070001124 2000 mL 29/42 Center, 24/40 side
K6070000329 500 mL 29/42 Center, 29/42 side
K6070001724 3000 mL 45/50 Center, 24/40 side
K6070004724 250 mL 24/40 Center, 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K6070000924 Supplier DWK Life Sciences Supplier No. 6070000924

With vertical outer joints

  • Heavy wall reduces breakage.

Specifications

Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Vertical
No. of Positions 4
Standard Taper Joint 45/50 Center, 24/40 side
Bottom Shape Round