missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ PTFE-Plug Stopcocks, Stoppers, Ground Joints Funnels
Ungraduated cylindrical addition funnel with PTFE stopcock and glass stopper. It is manufactured from 33 expansion, low extractable borosilicate glass.
$1,099.50 - $1,104.21
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438 Type I |
| Description | PTFE closure |
| Joint Number | 24/25 |
| Product Type | Addition Funnel |
| Catalog Number | Mfr. No. | Stopcock | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Stopcock | Price | Quantity & Availability | |||||
|
K6330300500
|
DWK Life Sciences
6330300500 |
4 |
Each for $1,099.50
|
|
|||||
|
K6330300250
|
DWK Life Sciences
6330300250 |
2 |
Each for $1,104.21
|
|
|||||
Description
- Glass stoppers with hexagonal heads are easy to grip and handle
- Stoppers sit on the lab table surface on their flattened heads, preventing possible contamination
- Lower joints of the funnel are Standard 24/40 Taper ground glass with a drip tip
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| Borosilicate Glass | |
| PTFE closure | |
| Addition Funnel |
| USP Type I, ASTM E438 Type I | |
| 24/25 |