missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinders

Catalog No. K8855100020
Change view
Click to view available options
Capacity:
0.13 oz., 4mL
0.33 oz., 10mL
1.01 oz., 30mL
1.85 oz., 55mL
Graduations:
0.5 to 4mL
1 to 9mL
2 to 25mL
6 to 50mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Graduations
K8855100020 0.13 oz., 4mL 0.5 to 4mL
K8855100022 1.01 oz., 30mL 2 to 25mL
K8855100021 0.33 oz., 10mL 1 to 9mL
K8855100023 1.85 oz., 55mL 6 to 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K8855100020 Supplier DWK Life Sciences Supplier No. 8855100020

With serrated PTFE pestle and graduated tube

  • Radial serrations on the lower portion of PTFE pestle deliver homogenate into cylindrical portion of tube
  • Stainless-steel pestle shaft
  • Graduations fused into the glass tube
  • Tubes and pestles are interchangeable

Specifications

Size 20
Diameter (English) Shaft 0.15 in.
Diameter (Metric) Shaft 4mm
Capacity (English) 0.13 oz.
Capacity (Metric) 4 mL
Product Type Pestle and Graduated Tube
Graduations 0.5 to 4mL
Length (English) Pestle 8.46 in.
Length (Metric) Pestle 215mm
Length (English) Tube 4.9 in.
Length (Metric) Tube 125mm
Capacity 0.13 oz., 4mL
Show More Show Less