missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™ Microtubes

Catalog No. K7495600500
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
Material:
Polypropylene
RNase-, DNase-, pyrogen-free
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
K7495600500 0.5 mL Polypropylene
K7495101501 1.5 mL Polypropylene
K7495100590 0.5 mL RNase-, DNase-, pyrogen-free
K7495101590 1.5 mL RNase-, DNase-, pyrogen-free
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K7495600500 Supplier DWK Life Sciences Supplier No. 7495600500

For use with Pellet Pestle

  • Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Individually wrapped

Specifications

Capacity (English) 0.01 oz.
Capacity (Metric) 0.5 mL
Material Polypropylene
Product Type Microtube
Dnase Free Yes
Capacity 0.01 oz., 0.5mL