missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Micro Duall™ Tissue Grinder

Catalog No. K8854900020
Change view
Click to view available options
Capacity:
0.01 oz., 0.3mL
0.03 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
Thread Size (English):
0.5-16.7 in.
0.78-15.7 in.
Thread Size (Metric):
13-425mm
20-400mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Thread Size (English) Thread Size (Metric)
K8854900020 0.1 oz., 3mL 0.78-15.7 in. 20-400mm
K8854900021 0.16 oz., 5mL 0.78-15.7 in. 20-400mm
K8854900017 0.01 oz., 0.3mL 0.5-16.7 in. 13-425mm
K8854900019 0.03 oz., 1mL 0.5-16.7 in. 13-425mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K8854900020 Supplier DWK Life Sciences Supplier No. 8854900020

Includes

Supplied with pestle, tube, and phenolic cap with PTFE liner

Heavy-walled construction minimizes tube breakage

  • Flat base permits tube to stand upright
  • Pestle and tube clearance approximately 0.15mm

Specifications

Size 20
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Diameter (English) Shaft 0.35 in.
Diameter (Metric) Shaft 9mm
Capacity (English) 0.1 oz.
Capacity (Metric) 3 mL
Material Ground Glass
Product Type Tissue Grinder
Includes Pestle, tube and Phenolic cap with PTFE liner
Length (English) Pestle 6.4 in.
Length (Metric) Pestle 165mm
Thread Size (English) 0.78-15.7 in.
Thread Size (Metric) 20-400mm
Capacity 0.1 oz., 3mL
Show More Show Less