missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Standard Bead, standard taper Outer Joint
Designed for easy recovery of reaction products. Total contents are accessible with a spatula or policeman.
Supplier: DWK Life Sciences 2943050050
Description
- Heavy wall single neck recovery flask with a standard taper outer joint
- Lower portion fits standard heating mantles
- Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
- Sold individually
Specifications
| 50 mL | |
| Designed for easy recovery of reaction products | |
| Single | |
| 19/22 |
| Glass | |
| Rotary Evaporator | |
| 1/Cs. | |
| 48 mm |