missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Standard Bead, standard taper Outer Joint

Catalog No. K6086750224
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
500 mL
Standard Taper Joint:
14/20
19/22
24/25
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6086750224 100 mL 24/25
K6086750624 500 mL 24/25
K2943000100 100 mL 14/20
K2943050025 25 mL 19/22
K2943050050 50 mL 19/22
K2943000050 50 mL 14/20
K6086750324 200 mL 24/25
K2943000200 200 mL 14/20
K2943000025 25 mL 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. K6086750224 Supplier DWK Life Sciences Supplier No. 6086750224

Designed for easy recovery of reaction products. Total contents are accessible with a spatula or policeman.

  • Heavy wall single neck recovery flask with a standard taper outer joint
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
  • Sold individually

Specifications

Capacity (Metric) 100 mL
Material Glass
For Use With (Application) Designed for easy recovery of reaction products
For Use With (Equipment) Rotary Evaporator
Neck Style Single
No. per Case 1/Cs.
Standard Taper Joint 24/25
Diameter (Metric) Outer 60 mm