missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Funnel with PTFE-Plug Stopcock, Ground Joints

Catalog No. K6330310250
Change view
Click to view available options
Capacity (Metric):
250 mL
Height (Metric):
310 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
K6330310250 250 mL 310 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6330310250 Supplier DWK Life Sciences Supplier No. 6330310250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ungraduated cylindrical addition funnel with PTFE stopcock manufactured from 33 expansion, low extractable borosilicate glass. Available with 250mL or 500mL capacity.

  • Lower joints of the funnel are standard taper ground glass
  • Similar to K298780 and K633030 Series funnels, except without a stopper
  • Has a 24/40 Standard Taper bottom joint with a drip tip
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 310 mm
Certifications/Compliance USP Type I, ASTM E438 Type I
Description PTFE closure
Graduated No
Joint Number 24/40
Product Type Addition Funnel