missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Fritted Rotary Evaporator Bump Trap

Catalog No. K1666000314
Change view
Click to view available options
Standard Taper Joint:
Upper: 14/20, Lower: 14/20
Length (Metric):
10cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Length (Metric)
K1666000314 Upper: 14/20, Lower: 14/20 10cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K1666000314 Supplier DWK Life Sciences Supplier No. 1666000314

This trap has a 40-60 micron porosity fritted disc sealed between the lower inner and top outer joint to prevent the contents of the flask from entering into the condenser in the event of bumping.

  • All traps have a Standard Taper 24/40 top outer joint
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Standard Taper Joint Upper: 14/20, Lower: 14/20
Quantity 1 per case
Certifications/Compliance USP Type I and ASTM E438, Class A
Length (English) 3.9 in.
Product Type Rotary Evaporator Trap
Length (Metric) 10cm
For Use With (Equipment) Rotary evaporator
Material Borosilicate Glass