missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Supplier: DWK Life Sciences 4204001050
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Specifications
| 10 mm | |
| Yes | |
| Economy Chromatography Column | |
| 14.5 psi | |
| 40 mL | |
| Borosilicate Glass Type I Class A | |
| Male luer lock | |
| 2N NaOH or 100% Ethanol |
| 0 to 50°C | |
| Ion exchange, affinity, gel filtration and hydrophobic interaction media | |
| 10/Cs. | |
| 20 μm | |
| 500 mm | |
| HDPE | |
| 0.79cm3 |