missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Borosilicate Glass Funnels for 47mm Filtration Assemblies

Catalog No. K9537810000
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9537810000 1 L
K9537710000 500 mL
K9537610000 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K9537810000 Supplier DWK Life Sciences Supplier No. 9537810000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Borosilicate Glass Funnels for 47mm Filtration Assemblies are replacement glass funnels compatible with KIMBLE™ 47mm ULTRA-WARE microfiltration assemblies. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438 requirements.

  • Replacement borosilicate glass funnels designed for use with Kimble 47mm microfiltration assemblies
  • Compatible with assemblies: K953755-0000, K953805-0000, K953855-1047, K953825-0000, K953835-0000, K953845-0000
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Available in 100 mL, 500 mL, and 1000 mL capacities
  • Suitable for routine filtration analysis and removal of particulates from HPLC solvents

Specifications

Capacity (Metric) 1 L
Material Borosilicate Glass
For Use With (Equipment) 47 mm Assemblies
Product Type Filter Funnel