missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Borosilicate Glass Funnels for 47mm Assemblies

Catalog No. K9537710000
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9537710000 500 mL
K9537810000 1 L
K9537610000 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K9537710000 Supplier DWK Life Sciences Supplier No. 9537710000

Accessory for 47mm Assemblies

  • Accessory/ Replacement for: K953755-0000, K953805-0000, K953855-1047, K953825-0000, K953835-0000, K953845-0000

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Equipment) 47 mm Assemblies