missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Erlenmeyer Flasks
Description
Used to measure, mix, and store liquids
- Single neck flask with a standard taper outer joint
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Available in a range of capacities and standard taper joint sizes
- Suitable for measuring, mixing, and storing liquids in laboratory applications
Specifications
Specifications
| Capacity (Metric) | 6 L |
| Material | Borosilicate Glass |
| Height (English) | 15.74 in. |
| Height (Metric) | 40 cm |
| Product Type | Erlenmeyer Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Narrow |
| Show More |