missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Erlenmeyer Flasks

Catalog No. K6170000829
Change view
Click to view available options
Capacity (Metric):
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
6 L
Height (Metric):
11.2 cm
12.5 cm
15.5 cm
20 cm
21.5 cm
23 cm
29.3 cm
29.4 cm
40 cm
Standard Taper Joint:
14/20
24/40
29/42
45/50
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Standard Taper Joint
K6170000829 2000 mL 29.4 cm 29/42
K6170000745 1000 mL 21.5 cm 45/50
K6170000624 500 mL 20 cm 24/40
K6170000724 1000 mL 23 cm 24/40
K6170000729 1000 mL 23 cm 29/42
K2965000100 100 mL 11.2 cm 14/20
K6170000824 2000 mL 29.3 cm 24/40
K6170000224 125 mL 12.5 cm 24/40
K6170001124 6 L 40 cm 24/40
K6170000424 250 mL 15.5 cm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. K6170000829 Supplier DWK Life Sciences Supplier No. 6170000829

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Erlenmeyer Flasks are single neck flasks with a standard taper outer joint, manufactured from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Ideal for measuring, mixing, and storing liquids.

Used to measure, mix, and store liquids

  • Single neck flask with a standard taper outer joint
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Available in a range of capacities and standard taper joint sizes
  • Suitable for measuring, mixing, and storing liquids in laboratory applications

Specifications

Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 11.57 in.
Height (Metric) 29.4 cm
Product Type Erlenmeyer Flask
Standard Taper Joint 29/42
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Untreated
Show More Show Less