missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Erlenmeyer Flasks

Catalog No. K6170000745
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
6 L
Height (Metric):
8.5 cm
11.2 cm
12.5 cm
15.5 cm
20 cm
21.5 cm
23 cm
27.5 cm
29.3 cm
29.4 cm
40 cm
Standard Taper Joint:
14/20
24/40
29/42
45/50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Standard Taper Joint
K6170000745 1000 mL 21.5 cm 45/50
K6170000624 500 mL 20 cm 24/40
K6170000724 1000 mL 23 cm 24/40
K6170000729 1000 mL 23 cm 29/42
K2965000100 100 mL 11.2 cm 14/20
K6170000824 2000 mL 29.3 cm 24/40
K6170000829 2000 mL 29.4 cm 29/42
K6170000224 125 mL 12.5 cm 24/40
K6170001124 6 L 40 cm 24/40
K6170000845 2000 mL 27.5 cm 45/50
K2965000050 50 mL 8.5 cm 14/20
K6170000424 250 mL 15.5 cm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. K6170000745 Supplier DWK Life Sciences Supplier No. 6170000745

Used to measure, mix, and store liquids

  • Single neck flask
  • Has standard taperouter joint

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 8.46 in.
Height (Metric) 21.5 cm
Standard Taper Joint 45/50
Mouth Style Narrow