missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders

Catalog No. K8854800021
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
1.18 oz., 30mL
1.96 oz., 50mL
Includes:
Ground Glass pestle and tube
PTFE pestle and Glass tube
Size:
20
21
22
23
24
25
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Size
K8854800021 0.1 oz., 3mL PTFE pestle and Glass tube 21
K8854500020 0.03 oz., 1mL Ground Glass pestle and tube 20
K8854500024 1.18 oz., 30mL Ground Glass pestle and tube 24
K8854800023 0.59 oz., 15mL PTFE pestle and Glass tube 23
K8854500022 0.16 oz., 5mL Ground Glass pestle and tube 22
K8854800022 0.16 oz., 5mL PTFE pestle and Glass tube 22
K8854500025 1.96 oz., 50mL Ground Glass pestle and tube 25
K8854500021 0.1 oz., 3mL Ground Glass pestle and tube 21
K8854500023 0.59 oz., 15mL Ground Glass pestle and tube 23
K8854800024 1.18 oz., 30mL PTFE pestle and Glass tube 24
K8854800020 0.03 oz., 1mL PTFE pestle and Glass tube 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. K8854800021 Supplier DWK Life Sciences Supplier No. 8854800021

Combined conical and cylindrical surfaces improve grinding efficiency

  • Can be motor driven
  • Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
  • Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance

Specifications

Capacity (English) 0.1 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 3 mL
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes PTFE pestle and Glass tube
Length (English) Shaft 8.26 in.
Length (English) Tube 4.72 in.
Length (Metric) Shaft 210mm
Length (Metric) Tube 120mm
Tube Diameter (English) Outside 0.62 in.
Tube Diameter (Metric) Outside 16mm
Capacity 0.1 oz., 3mL
Size 21
Show More Show Less