missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Safety-coated Tube

Catalog No. K8854600024
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.59 oz., 15mL
1.18 oz., 30mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
K8854600024 1.18 oz., 30mL
K8854600023 0.59 oz., 15mL
K8854600021 0.1 oz., 3mL
K8854600020 0.03 oz., 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K8854600024 Supplier DWK Life Sciences Supplier No. 8854600024

Autoclavable transparent coating

  • With glass pestle

Specifications

Capacity (English) 1.18 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Autoclavable Autoclavable
Diameter (Metric) Shaft 10mm
Diameter (English) Shaft 0.39 in.
Capacity (Metric) 30 mL
Length (English) Shaft 12.2 in.
Length (English) Tube 8.46 in.
Length (Metric) Shaft 310mm
Length (Metric) Tube 215mm
Material Glass
Tube Diameter (English) Outside 1.25 in.
Tube Diameter (Metric) Outside 32mm
Capacity 1.18 oz., 30mL
Size 24
Show More Show Less