missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Safety-coated Tube

Catalog No. K8854600023
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.59 oz., 15mL
1.18 oz., 30mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
K8854600023 0.59 oz., 15mL
K8854600021 0.1 oz., 3mL
K8854600024 1.18 oz., 30mL
K8854600020 0.03 oz., 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K8854600023 Supplier DWK Life Sciences Supplier No. 8854600023

Autoclavable transparent coating

  • With glass pestle

Specifications

Capacity (English) 0.59 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Autoclavable Autoclavable
Diameter (Metric) Shaft 10mm
Diameter (English) Shaft 0.39 in.
Capacity (Metric) 15 mL
Length (English) Shaft 10.9 in.
Length (English) Tube 6.88 in.
Length (Metric) Shaft 278mm
Length (Metric) Tube 175mm
Material Glass
Tube Diameter (English) Outside 0.98 in.
Tube Diameter (Metric) Outside 25mm
Capacity 0.59 oz., 15mL
Size 23
Show More Show Less