missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks

Catalog No. K6050201824
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
24/20 Center, 24/20 side
24/40
24/40 Center, 10/30 side
24/40 Center, 24/40 side
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6050201824 2000 mL 24/40 Center, 24/40 side
K6050200624 250 mL 24/40 Center, 24/40 side
K6050200210 100 mL 24/40 Center, 10/30 side
K6050001424 1000 mL 24/20 Center, 24/20 side
K6050001024 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K6050201824 Supplier DWK Life Sciences Supplier No. 6050201824

Side neck is angled or vertical

  • Heavy wall reduces breakage.

Specifications

Diameter (English) Outer 6.33 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Neck Style Angled
No. of Positions 2
Standard Taper Joint 24/40 Center, 24/40 side
Bottom Shape Round
Diameter (Metric) Outer 160 mm