missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Distilling Three Neck Round Bottom Heavy Wall Flask
Description
- Three-neck heavy wall round-bottom flask with Standard Taper outer joints
- Side necks are angled for convenient apparatus assembly
- Heavy wall construction reduces breakage
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (English) Outer | 3.26 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Neck Style | Angled |
| No. of Positions | 3 |
| Product Type | Distilling Flask |
| Standard Taper Joint | 29/42 Center, 29/42 side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Show More |