missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Distilling Three Neck Round Bottom Heavy Wall Flask

Catalog No. K6060201824
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Standard Taper Joint:
24/40 Center, 24/40 side
29/42 Center, 29/42 side
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6060201824 2000 mL 24/40 Center, 24/40 side
K6060204829 250 mL 29/42 Center, 29/42 side
K6060201424 1000 mL 24/40 Center, 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K6060201824 Supplier DWK Life Sciences Supplier No. 6060201824

Side necks are angled

  • Heavy wall reduces breakage.

Specifications

Diameter (English) Outer 6.33 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Neck Style Angled
No. of Positions 3
Standard Taper Joint 24/40 Center, 24/40 side
Bottom Shape Round
Diameter (Metric) Outer 160 mm