missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Column for Neutral Oils Content: Replacement Parts
Description
For Column for Neutral Oils Content, see cat. no. K4271000000
Specifications
Specifications
| Type | Liquid Chromatography Column |
| Diameter (Metric) Inner | 19 mm |
| Volume (Metric) | 175 mL |
| Includes | Coarse Porosity Frit |
| For Use With | Low to medium pressure neutral oil and loss LC column |
| Overall Length (Metric) | 270 mm |
| Material | Activated Alumina |