missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Closed System Sterile Tissue Grinder (Molded Tip)
Description
Includes
Fully assembled, 30% glass-filled pestles, sample tubes with caps, and adhesive labels.
Minimizes the risk of personal contact with samples
- Tissues are ground within a sealed container to minimize the risk of personal contact and eliminate exposure to sample aerosols
- Narrow pestles eliminate the potential of sample overflow common with other types of grinders
- Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
- Gamma sterilized and supplied in easy-open HDPE packs
- Polypropylene pestles and conical sample tubes with solid HDPE caps
- CS2 tissue grinders also available with a vitrified tip for more aggressive grinding of difficult samples
Specifications
Specifications
| Capacity (English) | 1.69 oz. |
| Capacity (Metric) | 50 mL |
| Includes | Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label |
| Material | Polypropylene |
| Sterility | Sterile |
| Product Type | Tissue Grinder |