missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Kontes™ Class A Volumetric Flasks with Standard Taper Stopper
Description
- KimCote™ plastic coating for added safety
- With single graduation ring blasted on the neck
- standard taper ground glass stopper is supplied
- Marking spots are durable white ceramic enamel
- Designed from ASTM™ Specification E288, Class A unserialized requirements
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Glass |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 250 mm |
| Product Type | Glass Volumetric Flasks |
| Surface Coating | KimCote |
| Tolerance | ±0.12 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |