missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint

Numéro de catalogue. K4205500430
Modifier l'affichage
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
500 mm
600 mm
Diameter (Metric) Inner:
13 mm
19 mm
25 mm
38 mm
50 mm
75 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Diameter (Metric) Inner
K4205500430 300 mm 38 mm
K4205500120 200 mm 13 mm
K4205500320 200 mm 25 mm
K4205500450 500 mm 38 mm
K4205500325 250 mm 25 mm
K4205500130 300 mm 13 mm
K4205500560 600 mm 50 mm
K4205500750 500 mm 75 mm
K4205500230 300 mm 19 mm
K4205500550 500 mm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Numéro de catalogue. K4205500430 Fournisseur DWK Life Sciences Code fournisseur 4205500430
Il en reste null

Gravity chromatography column

  • Medium wall tubing
  • 40-60 micron pore size

Specifications

Diameter (Metric) Inner 38 mm
For Use With (Equipment) 420570 Series reservoir and 420575 series flow control adapters
Type Gravity Chromatography Column
Pore Size 40 to 60 μm
Column Capacity 340 mL
Length (Metric) 300 mm
Material Glass
Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint