missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Allihn Condensers with Straight Outlet Tube
Description
- Straight outlet tube at top Water-cooled standard taper inner drip joint at bottom
- Accept No. 2 hose connections, except for 350mm size, which accepts No. 3
Specifications
Specifications
| Diameter (English) Inner Tubing | 0.37 in. |
| Diameter (Metric) Inner Tubing | 0.952 cm |
| Height (English) | 14.3 in. |
| Length (English) Jacket | 10.2 in. |
| Standard Taper Joint No | 45/50 |
| Height (Metric) | 36.5 cm |
| Length (Metric) Jacket | 26 cm |
| Certifications/Compliance | USP Type I and ASTM E438 Type I, Class A |
| For Use With (Application) | Refluxing operations, including soxhlet extractions |
| Includes | Straight outlet tube, water cooled standard taper inner drip joint at bottom |
| Show More |