missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ 5000 mL Four Vertical Neck Round Bottom Flask
Description
- Four-neck heavy wall round bottom flask with Standard Taper outer joints, all vertical
- 5000 mL capacity
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Material | Borosilicate Glass |
| Side Arm Joint | 24/40 mm |
| Socket Joint | 29/42 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 221 mm |