missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels
Description
- Two Side hose connection
- Useful with paper or polymeric filters
Not recommended for use above 15psi
Specifications
Specifications
| Diameter (Metric)Top | 70mm |
| Capacity (Metric) | 150 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 160 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, Class A |
| Diameter (Metric) Disc | 60mm |
| Includes | Sealed-in fritted disc, drip tip and integral No. 2 side hose connection |
| Joint Number | 24/40 |
| Porosity | Medium |
| Pore Size | 10 to 15μ |
| Show More |