missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ 2000 mL Four Vertical Neck Round Bottom Flask

Catalog No. 12141479
Change view
Click to view available options
Side Arm Joint:
24/40 mm
Socket Joint:
34/45 mm
45/50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Side Arm Joint Socket Joint
12141479 24/40 mm 45/50 mm
12141478 24/40 mm 34/45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12141479 Supplier DWK Life Sciences Supplier No. 6070001324

Four-neck heavy wall round bottom flask with standard taper outer joints, all vertical

  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Capacity (Metric) 2000 mL
Side Arm Joint 24/40 mm
Socket Joint 45/50 mm
Diameter (Metric) Outer 161 mm