missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ 125mL Erlenmeyer Flask with Joint

Catalog No. K2965000010
Change view
Click to view available options
Capacity (Metric):
10 mL
Height (Metric):
5.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
K2965000010 10 mL 5.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2965000010 Supplier DWK Life Sciences Supplier No. 2965000010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single neck flask with a Standard Taper outer joint.

  • Top is reinforced and tooled with a rounded finish, containing more glass to give it maximum mechanical strength
  • Body is thick-walled, with a long tapered outside contour to minimize chipping when struck or rubbed together
  • White ceramic enamel marking spot
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 2.16 in.
Height (Metric) 5.5 cm
Standard Taper Joint 14/20
Mouth Style Narrow