missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot
With durable white ceramic marking spot
Supplier: DWK Life Sciences 4504818150
Description
With durable white ceramic marking spot
- Fire-polished top rim
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
- Designed from ASTM™ specification E982, Type IV requirements
Chemical Identifiers
| ASTM E982, Type IV | |
| Plain | |
| Borosilicate Glass | |
| Marking Spot |
Specifications
| ASTM E982, Type IV | |
| 28 mL | |
| Borosilicate Glass | |
| 18 mm |
| Plain | |
| 150 mm | |
| Marking Spot | |
| Reusable Glass Tube |