missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot
Description
With durable white ceramic marking spot
- Fire-polished top rim
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
- Designed from ASTM™ specification E982, Type IV requirements
Specifications
Specifications
| Certifications/Compliance | ASTM E982, Type IV |
| Design Type | Plain |
| Capacity (Metric) | 20 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Diameter (Metric) | 16 mm |