missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot

Catalog No. 14923B
Change view
Click to view available options
Diameter (Metric):
10 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
250 mm
Capacity (Metric):
4 mL
10 mL
15 mL
16 mL
20 mL
24 mL
28 mL
36 mL
55 mL
95 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
14923B 10 mm 75 mm 4 mL
14923K 16 mm 150 mm 24 mL
14923W 20 mm 150 mm 36 mL
14923J 16 mm 125 mm 20 mL
14923R 25 mm 250 mm 95 mL
14923L 18 mm 150 mm 28 mL
14923H 16 mm 100 mm 15 mL
14923P 25 mm 150 mm 55 mL
14923D 13 mm 100 mm 10 mL
14923F 15 mm 125 mm 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14923B Supplier DWK Life Sciences Supplier No. 450481075
Only null left

With durable white ceramic marking spot

  • Fire-polished top rim
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • Designed from ASTM™ specification E982, Type IV requirements

Specifications

Certifications/Compliance ASTM E982, Type IV
Design Type Plain
Capacity (Metric) 4 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 10 mm