missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers

Catalog No. p-3592430
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 mL
100 mL
1000 mL
20 mL
200 mL
2000 mL
25 mL
250 mL
5 mL
50 mL
500 mL
Catalog No. Capacity (Metric)
13757800 5 mL
13757801 10 mL
13757804 50 mL
13757802 20 mL
13757805 100 mL
13757803 25 mL
13757806 200 mL
13757808 500 mL
13757809 1000 mL
13757807 250 mL
13757810 2000 mL
11 options

Catalog No. 13757800

Supplier: DWK Life Sciences 92812P5

Only null left

With polyethylene stoppers

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Material Polyethylene
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 4 in.
Height (Metric) 10.2 cm
Tolerance ±0.08 mL
Graduated Yes
Mouth Style Wide
Bottom Shape Flat
Closure Size 13