missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers

Catalog No. 13757810
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13757810 2000 mL
13757800 5 mL
13757801 10 mL
13757804 50 mL
13757802 20 mL
13757805 100 mL
13757803 25 mL
13757806 200 mL
13757808 500 mL
13757809 1000 mL
13757807 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13757810 Supplier DWK Life Sciences Supplier No. 92812P2000

With polyethylene stoppers

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Material Polyethylene
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 15.74 in.
Height (Metric) 40 cm
Tolerance ±0.3 mL
Graduated Yes
Mouth Style Wide
Bottom Shape Flat
Closure Size 27