missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Heavy-Duty Clear Glass Class A Volumetric Flasks with Glass Stoppers

Description
Large numbers make it easy to identify volume from far away
- Wide Mouth
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated To Contain
- Capacity:10 to 250 mL
- Calibrated to meet ASTM E288
Specifications
Specifications
| Certifications/Compliance | USP (Type 1), ASTM E438 (Type 1, Class A) |
| Closure Material | Glass |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Height (English) | 5.9 in. |
| Height (Metric) | 15 cm |
| Product Type | Glass Volumetric Flasks |
| Tolerance | ±0.08 mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |