missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Class A Volumetric Flasks with Glass Stoppers
Large numbers make it easy to identify volume from far away
Supplier: DWK Life Sciences 92812G5
Description
Large numbers make it easy to identify volume from far away
- Wide Mouth
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Capacity:10 to 250mL
- Calibrated to meet ASTM™ E288
Specifications
| Glass | |
| Borosilicate Glass | |
| 9.7 cm | |
| Yes | |
| 13 |
| 5 mL | |
| 3.8 in. | |
| ±0.08 mL | |
| Wide |