missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Class A Volumetric Flasks with Glass Stoppers

Catalog No. 102127B
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
102127B 250 mL
13756685 200 mL
13756687 1000 mL
13756684 5 mL
10310236 20 mL
13756688 2000 mL
K92810W50 50 mL
102127A 100 mL
13756400 4 L
10310235 10 mL
10310237 25 mL
13756686 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 102127B Supplier DWK Life Sciences Supplier No. 92812G250

Large numbers make it easy to identify volume from far away

  • Wide Mouth
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Capacity:10 to 250mL
  • Calibrated to meet ASTM™ E288

Specifications

Certifications/Compliance Class A, ASTM E288, USP Type I and ASTM E438
Closure Material Glass
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 9.76 in.
Height (Metric) 24.8 cm
Tolerance ±0.2 mL
Graduated Yes
Mouth Style Wide
Closure Size 19