missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Beakers

Catalog No. p-33745
Change view
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0255520A 250 mL
0255520B 400 mL
0255520C 600 mL
0255520E 1000 mL
0255520G 2000 mL
0255520J 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Not recommended for use on hotplates with thermal gradients or without agitation.
Catalog No. 0255520A Supplier DWK Life Sciences Supplier No. 14005250
Only null left
Not recommended for use on hotplates with thermal gradients or without agitation.

Heavy construction prolongs life

  • With pouring spout
  • With marking spot
  • Have white graduations for approximating volume
  • Accurate to ±5%
  • Thick, uniform walls with extra wall thickness in tooled top rim

Compliance

Designed from ASTM™ E 960 Type II requirements.

Specifications

Accuracy ±5%
Capacity (English) 8.45 oz.
Diameter (English) Outer 2.63 in.
Diameter (Metric) Outer 6.7 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 25 to 200 mL
Height (English) 3.62 in.
Height (Metric) 9.2 cm
Includes Spout
Increments 25 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual White Scale
Show More Show Less