missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Glass-Stoppered Test Tubes

Catalog No. 1493016A
Change view
Click to view available options
Diameter (Metric):
16 mm
Length (Metric):
150 mm
Capacity (Metric):
13 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
1493016A 16 mm 150 mm 13 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1493016A Supplier DWK Life Sciences Supplier No. 4510016150

White ceramic enamel marking spot

  • Uniform wall
  • ASTM Specification E982, Type III requirements
  • Replacement stopper is 41900R

Specifications

Certifications/Compliance ASTM E982, Type III
Closure Material Glass
Capacity (Metric) 13 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 16 mm
Closure Type Pennyhead Stopper