missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Glass Dual-Scale Graduates

Catalog No. 11417F
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
25 mL
50 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11417F 1000 mL
114172D 15 mL
11417D 250 mL
11417E 500 mL
11417A 25 mL
11417B 50 mL
114172C 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11417F Supplier DWK Life Sciences Supplier No. 6034532

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Glass Dual-Scale Graduates are calibrated to deliver accurate liquid measurements with dual-scale graduations in both English and metric units, making them ideal for precise volumetric work in laboratory environments.

  • Calibrated to deliver accurate liquid measurements
  • Dual-scale graduations in English and metric units
  • Made from KIMAX borosilicate glass for durability and chemical resistance
  • Available in a range of capacities to suit varied laboratory needs

Compliance

All sizes except 11-417-2D designed from ASTM™ Specification E 1094-98, Type 2 and NBS Handbook 44 requirements.

Specifications

Height (English) 5.47 in.
Height (Metric) 139 mm
Limit of Error ±8.1 mL
Material Borosilicate Glass
Graduations 2 oz.
Certifications/Compliance ASTM E438, USP Type I
Graduation Range 8 to 32 oz.
Capacity (Metric) 1000 mL
Scale Dual
Base Type Hexagonal
Calibration To Deliver
Capacity (English) 33.81 oz.
Capacity 33.81 oz., 1000mL
Calibrated Calibrated
Product Type Dual-scale Graduated Cylinder
Shape Conical
Tolerance ±4.1 (At 200 mL) mL, ±4.8 (Above 200 to 250 mL) mL, ±5.6 (Above 250 to 350 mL) mL, ±6.4 (Above 350 to 600 mL) mL, ±7.2 (Above 600 to 800 mL) mL, ±8.1 (Above 800 mL) mL
Type Pharmaceutical Graduate
Show More Show Less