missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Dissolution Test Vessel

Catalog No. 09018
Change view
Click to view available options
Length (Metric):
160 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09018 160 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09018 Supplier DWK Life Sciences Supplier No. 337301000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Dissolution Test Vessel is designed for drug bioavailability dissolution testing. Constructed of borosilicate glass with a round bottom, it provides reliable performance for pharmaceutical dissolution studies.

  • Constructed of borosilicate glass for superior chemical resistance
  • Round bottom design supports consistent dissolution testing conditions
  • Suitable for drug bioavailability dissolution testing

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Drug bioavailability dissolution testing
Length (Metric) 160 mm
Product Type Dissolution Test Vessel
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 108 mm