missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL

Catalog No. 055692
Change view
Click to view available options
Disposable:
Reusable
Single-use
Material:
Borosilicate Glass
Length (Metric):
108 mm
114 mm
117 mm
Closure Type:
Not Included
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable Material Length (Metric) Closure Type
055692 Reusable Borosilicate Glass 114 mm Not Included
0553841C Single-use Borosilicate Glass 114 mm Not Included
0553838A Reusable Borosilicate Glass 117 mm Not Included
05493 Reusable Borosilicate Glass 108 mm Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 055692 Supplier DWK LIFE SCIENCES™ Supplier No. 7378510
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL withstand centrifugation up to 2980 RCF. Plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from low extractable borosilicate glass meeting ASTM E438 and USP Type I requirements.

Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.

  • Conical-bottom design for efficient sedimentation
  • Withstand centrifugation up to 2980 RCF
  • Manufactured from low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I requirements
  • Plastic shrink-wrapped in modular trays to keep tubes clean and safe in transit
  • Finished top compatible with snap-cap closure (not supplied); see 73837 for snap cap closures

Specifications

Calibration None
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 10 mL
Disposable Reusable
Material Borosilicate Glass
Thread Size 15-415
Sterility Non-sterile
Autoclavable Autoclavable
Shape Conical
Length (Metric) 114 mm
Bottom Shape Conical
Closure Type Not Included
Closure Included Yes
Writing Area No
Diameter (Metric) 16 mm
Graduated No
Product Type High-strength Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less