missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Square-Shaped Flasks

Catalog No. 1031094
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1031094 250 mL
10310219 200 mL
1031095 500 mL
1031091 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1031094 Supplier DWK Life Sciences Supplier No. 28040250

Calibrated To Contain

  • Maximize small storage spaces
  • Marking spots
  • Cover 25 to 35% less area than conventional flasks
  • Extra weight and square shape increase stability
  • With standard taper stoppers

Compliance

Retested for accuracy within ASTM™ tolerances as specified in Class A Tolerances chart. Designed with ASTM specification e288, Class A unserialized requirements.

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 10.35 in.
Height (Metric) 26.3 cm
Tolerance ±0.12 mL
Closure Size 16