missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Mixing Bulb-Style Volumetric Flask with Standard Taper Stopper

Catalog No. k28019100
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K28019100 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K28019100 Supplier DWK Life Sciences Supplier No. 28019100
Only null left

Mixing bulb in neck contains approximately 0.1 of capacity of body to aid in dissolving or mixing contents

  • Calibrated “To Contain”
  • Designed from ASTM™ E 288 Class A unserialized requirements
  • With marking spot and standard taper 13 ground glass stopper
  • Tolerance ±0.08mL

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 7.08 in.
Height (Metric) 18 cm
Neck Style Bulb
Tolerance ±0.08 mL
Graduated Yes
Closure Size 13